Left-Handed Bypass Secateurs K/S70100483

Order Code: ZT2593370S

£18.99 Inc VAT (20%)


Description

Kent & Stowe Left Handed Bypass Secateurs have a reversed design that make it easier for left handed users to achieve the best possible cut. For cutting delicate stems, as the bypass action is less likely to cause bruising and damage to the stem. Ideal for use on roses, shrubs and general pruning of green, live wood. Fitted with lightweight, drop forged aluminium handles that have non-slip comfort grips for added comfort during prolonged periods of use. With a one hand 'squeeze and release' locking catch. The high-quality, SK5 carbon steel, heat treated blades feature a sap groove to direct sap away from the blade, helping to prevent sticking. Other features include a rubber cushioned shock absorber for smooth working and soft closing and a wire cutting notch to cut wires without dulling the blades. Specification Cutting Diameter 20mm Length 20cm (8in) Guarantee 5 years

See full description
Specifications for Left-Handed Bypass Secateurs K/S70100483
  • Cutting Capacity
    20mm
  • Type
    Left Handed
  • Length
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome