PX-L2 ERGO Secateurs Large Handle 20mm Capacity BAHPXL2

Order Code: ZT1275188P

£55.99 Inc VAT (20%)


Description

These new Bahco secateurs are ergonomically designed to fit perfectly in the hand, with comfort and a good positive grip, as the shape and size of the handles are adapted to the size of the hand. The cutting head on the Bahco PXL2 adapts to the task to be performed, and gives a good clean cut, on twigs, branches or delicate flowers that need pruning. Bahco have used the most up to date materials in constructing these secateurs for comfort, cutting performance and to help reduce fatigue and pain, as the PX handles are made of composite material with soft rubber on the upper part. These are available in three sizes, and a rotating version for all types of garden maintece from harsh pruning of large or overgrown shrubbery, to delicate stemmed flowers, for propagating to flower arrangements S (small), M (medium) and L (large) with three sizes of cutting heads with different cutting capacities available class 1 (15mm, 1/2-inch), class 2 (20mm, 3/4-inch) and class 3 (30mm, 1 1/4-inch) and a main feature is all cutting heads fit all handles. Version Class 2 PX-L2 Large. Max Cutting Diameter 20mm.

See full description
Specifications for PX-L2 ERGO Secateurs Large Handle 20mm Capacity BAHPXL2
  • MFR Part No.
    PX-L2
  • Cutting Capacity
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome