Razorsharp Active Medium Bypass Secateu

Razorsharp Active Medium Bypass Secateu

Order Code: ZT3307865S

£8.99each Inc VAT (20%)
£89.90 minimum order value
QuantityPriceDiscount
1 - 9£8.990%
10 - 19£8.545%
20 - 49£8.0910%
50 +£7.6415%

Minimum order quantity: 10.

Description

A modern design and a highly competitive price point make these secateurs a popular choice for light pruning jobs. The anvil cutting action is suitable for pruning hard and dead woods.

Specifications for Razorsharp Active Medium Bypass Secateu
  • Number of Pieces
    1
  • MFR Part No.
    5959RSA/21
  • Overall Length
    210mm
  • Protection Features
    Rust-Resistant
  • Blade Material
    Hardened Carbon Steel
  • Type
    Secateur
  • Blade Finish/Coating
    PTFE Coated
  • Handle Material
    Bi-Material
  • Maximum Cutting Width/Diameter
    12mm
  • Cutting Action
    Bypass
  • Hand Preference
    Right Hand/Left Hand
  • Series
    Razorsharp Active

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome