0
1

Razorsharp Advance Ratchet Secateurs

Order Code: ZT1096062S

£32.99 Inc VAT (20%)


Description

Designed to make easier work of cutting back old or dead wood, these Razorsharp Advance Secateurs put user safety, comfort and product quality at the forefront. With high carbon PTFE coated steel blades, a lightweight aluminium body, an ergonomic design and a ratcheting mechanism, cutting branches up to 20mm just became stress free.

Features and Benefits
• Carbon steel blades are strong and deliver a precise, clean cut
• PTFE coating creates a non-stick surface for cleaner cuts
• Metal lock to avoid accidental cutting or injury
• Finger guard increases user safety and reduces the risk of injuries
• Weighing 230g, these secateurs offer stability and reliability
• Strong but lightweight cast aluminium body makes the secateurs easier to wield
• Ratchet action cuts thicker branches in four short chops rather than a single cutting action
• Ratchet mechanism gives 110% mechanical advantage for easier, more efficient cutting of even tough old or dead wood

Typical Applications
• Gardening
• Contracting

See full description
Specifications for Razorsharp Advance Ratchet Secateurs
  • Protection Features
    Corrosion-Resistant
  • Type
    Secateur
  • Maximum Cutting Width/Diameter
    20mm
  • Number of Pieces
    1
  • MFR Part No.
    6358RS
  • Blade Material
    Carbon Steel
  • Blade Finish/Coating
    PFTE
  • Cutting Action
    Ratchet
  • Handle Material
    Plastic
  • Overall Length
    295mm
  • Series
    Razorsharp Advance
  • Hand Preference
    Right Hand/Left Hand

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome