Razorsharp Geared Anvil Secateurs
0
1

Razorsharp Geared Anvil Secateurs

Order Code: ZT3935315S

£35.99each Inc VAT (20%)
£179.95 minimum order value
QuantityPriceDiscount
1 - 4£35.990%
5 +£33.477%

Minimum order quantity: 5.

Description

With a geared anvil action, these secateurs from Spear & Jackson®'s Razorsharp series make easy work of cutting old or dead wood. Boasting steel blades with a PTFE coating, ergonomically designed handles, a strong aluminium body and a finger guard for safety, they are a great all rounder for more difficult pruning and chopping tasks in the garden.

Features and Benefits
• SK5 steel blades ensure maximum cutting strength and lasting sharpness
• PTFE coated blades give the product excellent resistance to rust and ensures a smooth cutting action
• Strong but lightweight cast aluminium body makes wielding the product easier
• Soft feel comfort grip improves user control, comfort and grip when using
• Ambidextrous locking catch keeps the blades safely closed when not in use to avoid accidental cutting
• Finger guard increases user safety and prevents injuries
• Geared mechanism amplifies force to make cutting 20% easier whilst the anvil action makes easy work of cutting old or dead wood
• 10 year guarantee

Typical Applications
• Contracting
• Gardening

See full description
Specifications for Razorsharp Geared Anvil Secateurs
  • Type
    Secateur
  • Protection Features
    Rust-Resistant
  • Overall Length
    315mm
  • Handle Material
    Aluminium
  • Maximum Cutting Width/Diameter
    15mm
  • Cutting Action
    Anvil
  • Blade Material
    Steel
  • Blade Finish/Coating
    PFTE
  • Number of Pieces
    1
  • MFR Part No.
    6758GS
  • Hand Preference
    Right Hand/Left Hand

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome