Galvanised Wire Netting 25m x 0.9m x 25mm

Order Code: ZT4970505S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

Ambassador Galvanised Wire Netting 25m x 0.9m x 25mm Hot dipped galvanised after welding Tough woven mesh Ideal for fencing, plant protection, crop protection, plant support, pet enclosures, garden arches, poultry runs Easily formed & cut to required shape and size Simple to use Mesh size: 25mm

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Galvanised Wire Netting 25m x 0.9m x 25mm
  • Product Type
    Wire Netting
  • Type
    Woven Mesh
  • Height
    0.9m
  • Length
    25m
  • Mesh Size
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome