1071AL Digging Treaded Spade

Order Code: ZT1010207X

£51.99 Inc VAT (20%)


Description

Manufactured from forged carbon steel with extra long rivetted socket for added strength. Corrosion resistant epoxy hammer finish with weatherproofed hard wood handle. Treaded blade.
Shaft: 711mm.
Blade size: 290 x 190mm.

Specifications for 1071AL Digging Treaded Spade
  • Blade Material
    Forged Steel
  • Blade Length
    290mm
  • Handle Length
    711mm
  • Shaft Material
    Steel
  • Type
    Spade
  • Handle Type
    D-Grip
  • Blade Width
    187mm
  • Protection Features
    Rust-Resistant
  • Telescopic
    No
  • Overall Length
    985mm
  • Product Type
    Spade
  • Anti-Spark
    No
  • Weight
    2.49kg
  • Insulated
    No
  • Blade Finish/Coating
    Powder Coated
  • MFR Part No.
    1071AL
  • Series
    Neverbend Professional

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome