2131-GZ Grafting Tool

Order Code: ZT1010284X

£27.99 Inc VAT (20%)


Description

Type: all metal.
Handle type: MYD metal framed.
Shaft: steel.
Blade material: carbon steel, epoxy coated.
Blade width: 165mm.
Blade height: 320mm.
Overall length: 1030mm.

See full description
Specifications for 2131-GZ Grafting Tool
  • Handle Length
    28mm
  • Socket Type
    Solid
  • Overall Length
    1030mm
  • Blade Material
    Carbon Steel
  • Compatible Materials
    Unprepared Earth/Clay
  • Blade Length
    315mm
  • Protection Features
    Rustproof
  • Blade Width
    165mm
  • Type
    Shovel
  • Blade Finish/Coating
    Epoxy
  • MFR Part No.
    2131-GZ
  • Shaft Material
    Steel
  • Handle Type
    D-Grip
  • Telescopic
    No
  • Insulated
    No
  • Anti-Spark
    No
  • Product Type
    Spade
  • Weight
    2.62kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome