5152022860 No.2 Square Shovel Polyfibre 28" Shaft

Order Code: ZT1095061S

£22.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.490%
5 +£21.146%


Description

Square shovel with the benefit of a polyfibreglass shaft for strength used for trench work, tarmac and concrete mixing.

Features and Benefits
• Carbon steel blade offers durability and resilience
• Polyfibreglass shaft is extremely strong and lightweight
• Powder coated blade is resistant to corrosion and UV
• YD handle fits comfortably in both hands and reduces strain
• Weighing 2.6kg, this shovel offers stability and reliability

Notes
Blade size: No.2.
Forged in Britain.
Blade size: 12.5 x 10in (315 x 250mm).
Shaft: 28in (711mm).

See full description
Specifications for 5152022860 No.2 Square Shovel Polyfibre 28" Shaft
  • Type
    Shovel
  • Handle Type
    YD
  • Protection Features
    Corrosion-Resistant
  • Anti-Spark
    No
  • Telescopic
    No
  • Blade Material
    Carbon Steel
  • Product Type
    Shovel
  • Handle Length
    711mm
  • Blade Length
    315mm
  • Blade Width
    250mm
  • MFR Part No.
    5152022860
  • Weight
    2.6kg
  • Shaft Material
    Polyfibreglass
  • Overall Length
    1020mm
  • Blade Finish/Coating
    Powder Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome