5155162860 Draining Tool 16" Polyfibre 28" Shaft

Order Code: ZT3294348S

£32.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£32.990%
5 - 9£31.674%
10 +£30.358%


Description

Newcastle drainer for digging holes, deep narrow trenches, cable channels, pipe channels, drain channels or post holes.

Features and Benefits
• Steel blade and polyfibreglass shaft offers durability and resilience
• Ergonomic D-grip handle allows you to wield the product easily

See full description
Specifications for 5155162860 Draining Tool 16" Polyfibre 28" Shaft
  • Insulated
    No
  • Shaft Material
    Polyfibreglass
  • Anti-Spark
    No
  • MFR Part No.
    5155162860
  • Blade Length
    255mm
  • Telescopic
    No
  • Blade Width
    178 tomm
  • Type
    Newcastle Drainer
  • Handle Type
    D-Grip
  • Handle Length
    711mm
  • Blade Material
    Steel
  • Protection Features
    Corrosion-Resistant
  • Product Type
    Spade
  • Series
    Premier
  • Blade Finish/Coating
    No Coating
  • Overall Length
    1116mm
  • Weight
    3kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome