5609092810 Premier Border Spade 28"T Hardwood

Order Code: ZT3925150S

£26.99 Inc VAT (20%)


Description

Border - 7102
Manganese steel forged socket and head with a varnished hardwood shaft and polypropylene PD handle. The narrow blade is designed for digging in confined spaces, where it is difficult to manoeuvre. Blade width: 140mm. Overall length: 940mm.

Specifications for 5609092810 Premier Border Spade 28"T Hardwood
  • Type
    Border Spade
  • Overall Length
    940mm
  • Weight
    1.6kg
  • Blade Length
    230mm
  • Shaft Material
    Wood
  • Blade Material
    Steel
  • Blade Width
    140mm
  • Handle Length
    711mm
  • Telescopic
    No
  • Blade Finish/Coating
    Powder Coat
  • Protection Features
    Corrosion-resistant
  • Anti-Spark
    No
  • Insulated
    No
  • Product Type
    Spade
  • Handle Type
    T handle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome