5610012820 Digging Spade Treaded comes with Solid Socket

Order Code: ZT3934869S

£34.99 Inc VAT (20%)


Description

This digging spade is comprised of a manganese steel forged socket and head, an ash shaft and an ergonomic forward angled handle that reduces stress on the wrist. Used for digging in unprepared ground and many other garden digging applications such as at the back of flower beds due to the angled handle.

Features and Benefits
• Manganese steel forged socket and head makes for a highly robust product
• Ash shaft provides user comfort and improved durability
• Handle is ergonomically angled forward to reduce stress on the user's wrist
• Forged in Britain

Typical Applications
• Contracting
• Gardening
• Construction

See full description
Specifications for 5610012820 Digging Spade Treaded comes with Solid Socket
  • Blade Finish/Coating
    Powder Coat
  • Telescopic
    No
  • Shaft Material
    Polypropylene
  • Overall Length
    1000mm
  • Type
    Digging Spade
  • Protection Features
    Corrosion-resistant
  • Blade Material
    Steel
  • Blade Width
    190mm
  • Handle Type
    YD Ash Split
  • Handle Length
    711mm
  • Anti-Spark
    No
  • Insulated
    No
  • Product Type
    Spade
  • Weight
    2.5kg
  • Blade Length
    290mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome