0
1

All-Steel Trenching Shovel YD BUL5TSAM

Order Code: ZT1275892P

£26.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£26.990%
5 - 9£25.914%
10 +£24.838%


Description

A heavy-duty, all-steel solid forged trenching shovel which is ideal for digging narrow trenches when laying cables or pipes. It has a metal YD handle with a wooden cross dowel for comfort. Size No.2. Blade 190 x 280mm

Specifications for All-Steel Trenching Shovel YD BUL5TSAM
  • Shaft Material
    Steel
  • Type
    Trenching Shovel
  • Handle Shape
    MYD
  • Shovel Type
    Trenching Shovel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome