DUSTY SHOVEL Hand Shovel, With A Long Broomstick, Pack Of 2, Aluminium

Order Code: ZT2688785S

£129.99 Inc VAT (20%)


Description

DUSTY SHOVEL hand shovel, with a long broomstick, pack of 2, aluminium. Supplied = assembled. Material = aluminium. Colour = aluminium silver. Length = 1020 mm. Shovel length = 355 mm. Width = 320 mm. Product type = shovels. Lightweight hand shovel made of aluminium with a long broomstick and plastic handle for outdoors. Overall height 1020 mm. Pack of 2.

Specifications for DUSTY SHOVEL Hand Shovel, With A Long Broomstick, Pack Of 2, Aluminium
  • Material
    Aluminium
  • Colour
    Aluminium Silver
  • Product Type
    Shovels
  • Pack Quantity
    2
  • Supplied
    Assembled
  • Width
    320mm
  • Length
    1020mm
  • Shovel Length
    355mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome