0
1
2
3
4
5
6

Mini Shovel, Round Point ROU68010

Order Code: ZT1291003P

£17.99 Inc VAT (20%)


Description

This Roughneck Mini Shovel has a heavy-duty carbon steel blade with a round point. Perfect for digging and shovelling in confined spaces. Its steel reinforced Power Ring socket offers the strength of much larger shovels with the convenience of a shorter length shaft. With a lightweight, fibreglass shaft with a full-size double-injected D grip handle for comfort in use. Specification Blade Width 150mm Overall Length 880mm (34.1/2in)

See full description
Specifications for Mini Shovel, Round Point ROU68010
  • Shaft Material
    Fibreglass
  • Type
    Micro
  • Handle Shape
    YD
  • Shovel Type
    Micro

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome