0
1
2

Sharp Edge Round Shovel, Long Handle ROU68044

Order Code: ZT1458945S

£22.99 Inc VAT (20%)


Description

This Roughneck Round Shovel has a sharp serrated edge, ideal for digging in compacted ground, slicing through roots and opening bulk bags or bags of cement. The long fibreglass handle is fitted with a contoured grip, it offers increased leverage and power, allowing for a more comfortable, upright position to be maintained whilst digging. Perfect for deeper holes and trenches. Built to last, it is manufactured from heavy-duty, carbon steel with a corrosion-resistant, tumble lacquered finish. Treads on the blade allow for increased pressure to be applied with reduced risk of slippage. The Power Ring socket, steel-reinforced plug, provides a stronger blade to handle connection. Specification Blade Width 225mm Overall Length 1460mm (57.1/2in)

See full description
Specifications for Sharp Edge Round Shovel, Long Handle ROU68044
  • MFR Part No.
    ROU68044
  • Type
    Serrated Edge
  • Shaft Material
    Fibreglass
  • Handle Shape
    Straight
  • Shovel Type
    Serrated Edge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome