Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Lawn & Garden Tools
Spades & Shovels
Shovel Square Mouth Fibreglass Shaft 940mm Forged Steel
By Draper
Order Code:
ZT5110080S
£26.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
26.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/spades-and-shovels/shovel-square-mouth-fibreglass-shaft-940mm-forged-steel/p/ZT5110080S
Add to quotation
View all Spades & Shovels
Description
Draper SHOVEL SQUARE MOUTH FIBREGLASS SHAFT 940MM FORGED STEEL Garden Handtools (H) 57567
Specifications
Specifications for Shovel Square Mouth Fibreglass Shaft 940mm Forged Steel
Blade Material
Forged Steel
Product Type
Shovel
Shaft Length
940mm
Shaft Material
Fibreglass
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome