Stainless Steel Garden Life Digging Spade, FSC K/S70100702

Order Code: ZT1738042S

£32.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Kent & Stowe Garden Life Digging Spade is perfectly sized, a lighter and more compact version of our full size digging spade to help you dig for longer. Practical and easy to use, it also provides increased manoeuvrability around the garden. Fitted with a stainless steel blade for excellent rust resistance and long-lasting performance. Its handle is made from beautiful FSC approved ash wood that has been split to form a traditional YD handle. The Garden Life range has been specifically designed for gardeners who may struggle with heavier tools. It is also great for tighter spaces and beds and borders gardening. Specification Blade Thickness 2mm Head Size 198 x 140mm Length 91.5cm Weight 1.10kg

See full description
Specifications for Stainless Steel Garden Life Digging Spade, FSC K/S70100702
  • MFR Part No.
    70100702
  • Head Material
    Stainless Steel
  • Shaft Material
    Ash
  • Type
    Digging Spade
  • Handle Type
    YD

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome