Skipper Airless Paint Sprayer Kit, 240 Volt

Order Code: ZT3287588S

£2,099.99 Inc VAT (20%)


Description

Skipper Airless Paint Sprayer Kit, 240 Volt. Our popular airless paint sprayer the Skipper is a complete kit with a 15mtr hose and airless gun and is suitable for spraying all types of paints onto all types of surfaces with the minimum amount of overspray.
Designed to spray and get the job perfectly done every time!

The Skipper is a compact, lightweight, portable, yet powerful sprayer and is perfect for working in the yard spraying plant, machinery, boats, large fences, steel beams, warehouse cladding, in the factory spraying furniture and finished steel fabricated items and in and around the construction site spraying walls, both internally and externally.

Airless paint sprayers enable the user to apply coatings quickly over large areas with perfect and consistent finishing. They can be used in a wide variety of industries and are ideal for those that want to finish the job fast , efficiently and on time!

Our Skipper is one of the market leaders in their field due to its robust piston pump manufactured in Europe and durable gun and hose, and with a high level of efficiency.

The Skipper is an easy to use and maintain paint sprayer and is ready to plug in and spray.

Suitable for spraying water or solvent based paints, primers, fillers, acrylic paints, latex, emulsions, epoxy resins, lacquers, wood paints, insulation coatings, bitumens and adhesives.

In short this Skipper is the economical answer to any paint spraying requirements and is a must for any property maintenance team, plant hire yard, decorator and factory owner.



Specification
Voltage 110 Volt
Motor power 0.7 Kw
Power supply 4 KW single Phase
Max working pressure 220 Bar
Max delivery 1.9 L/Min
Pump Weight 15Kg
Max nozzle size 0, 021â€
Fluid outlet 1/4†NPT-NPSM
Sound pressure level 80 dB (A)
Fluid filter 60 Mesh

All spare parts available and replacement guns are FMT4710, FMT4720 and FMT4765.
Replacement hoses
FMT71405 5Mtrs
FMT71410 10Mtrs
FMT71415 15Mtrs

See full description
Specifications for Skipper Airless Paint Sprayer Kit, 240 Volt
  • Product Type
    Airless Paint Sprayer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome