Spray Gun Cleaning Tank

Order Code: ZT4780159S

£1,499.99 Inc VAT (20%)


Description

Spray Gun Cleaning Tank 2 Gun Capacity
Built-in timer allows the tank to be used without supervision. Safety switch that automatically shuts the machine down when the lid is opened during cleaning. Unit can be used to clean spray guns with solvents or water. Diaphragm pump provides a long lifespan and consistent performance. Drain valve at the bottom of the tank makes it easy to remove used cleaning solutions.

See full description
Specifications for Spray Gun Cleaning Tank
  • Depth
    650mm
  • Width
    470mm
  • MFR Part No.
    SM23P
  • Height
    1100mm
  • Weight
    35.2kg
  • Air Consumption
    02-Aprft³/min
  • Recommended Air Pressure
    40-60psi
  • Gun/Pot Capacity
    02-Feb
  • Pump
    Diaphragm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome