Brass Necked Bolt 1" Wide 75mm

Order Code: ZT4969489S

£4.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.190%
10 - 19£4.024%
20 - 49£3.858%
50 - 99£3.6912%
100 +£3.5216%


Description

Securit Brass Necked Bolt 1" Wide 75mm Securit S1527 Necked Bolt 1in Wide Brass 75mm

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Brass Necked Bolt 1" Wide 75mm
  • Size
    75mm
  • Product Type
    Necked Bolt
  • Material
    Brass
  • Length
    75mm
  • Width
    1in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome