2745 Threaded Insert Setting Tool Kit with 4 Noses (4 - 8MM)

Order Code: ZT2603971S

£49.99 Inc VAT (20%)


Description

Eclipse 2745 Threaded Insert Setting Tool Kit with 4 Noses (4 - 8mm) This thin sheet setting tool has been designed to enable threaded nut inserts to be set easily by hand. Invaluable to maintenance engineers for on-the-spot repairs. Supplied in a compact toolbox for easy storage complete with 4mm, 5mm, 6mm and 8mm nose bushes, mandrels and threaded nutserts. Designed for the quick, manual insertion of permanent load-bearing threads in materials from 0.20" to 0.128". Simple set up and easy uniform stroke allows a nutsert to be set in thin sheet materials without causing surface damage. A comprehensive range of conversion kits and inserts are available. Features: One side application Flush mounting Permanent thread Moisture resistant Cost-effective Strong Rapid Vibration resistant Portable Comes With: 1 x Eclipse Threaded Insert Tool 4 x Conversion Kits 40 x Nutserts (4mm, 5mm, 6mm and 8mm) Specification: Weight: 2kg

See full description
Specifications for 2745 Threaded Insert Setting Tool Kit with 4 Noses (4 - 8MM)
  • Weight
    2kg
  • Size
    4 - 8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome