90L Green Polypropylene Wheelbarrow WALSHGP

Order Code: ZT1296231P

£119.99 Inc VAT (20%)


Description

These Walsall Polypropylene Wheelbarrows have a 90 litre Polypropylene pan with a heavy-duty powder-coated tubular frame that allows for better weight distribution. The wheel position allows for ideal load distribution as the wheel supports the weight of the load. Available with a pneumatic, puncture proof or duraball wheel. Made in the UK. Please Note Minimum order of 20 mixed wheelbarrows only. Delivered directly to your premises by the manufacturer. PLEASE NOTE - Free delivery is UK Mainland Only, an extra delivery charge will apply if not mainland UK Supplied with a pneumatic wheel. Please Note Minimum order of 20 mixed wheelbarrows only. Delivered directly to your premises by the manufacturer.

See full description
Specifications for 90L Green Polypropylene Wheelbarrow WALSHGP
  • MFR Part No.
    SHGP
  • Finish/Colour
    Green
  • Capacity
    90L
  • Finish
    Green
  • Tyre Type
    Pneumatic
  • Pan Material
    Polypropylene
  • No. of Wheels
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome