LITTLE JOE Wheel Barrow, Capacity 135 L, Plastic Tray

Order Code: ZT2728880S

£499.99 Inc VAT (20%)


Description

LITTLE JOE wheel barrow, capacity 135 l, plastic tray. Supplied = assembled. Capacity = 135 l. Material = tubular steel, zinc plated, plastic. Colour = patina green RAL 6000. Wheel type = pneumatic tyres. Wheel bearing = roller bearing. Max. load = 150 kg. Height = 750 mm. Length = 1600 mm. Width = 750 mm. Wheel width = 100 mm. Wheel diameter = 400 mm. Weight = 22 kg. Product type = wheelbarrows. Versatile. Practical. Functional. All-round transporter of proven design: the professional quality of the thermally shaped trays and precisely made tubular steel frame guarantee an above average service life despite daily use. Pneumatic rubber tyres with reinforced profile, 4 PR, as standard. Capacity 135 litres, large plastic body with robust reinforced edges for all occasions. Powder coated tubular steel frame, reinforced feet, tray support. Solid rubber wheels available on request.

See full description
Specifications for LITTLE JOE Wheel Barrow, Capacity 135 L, Plastic Tray
  • Supplied
    Assembled
  • Load Capacity
    150kg
  • Colour
    Traffic White
  • Wheel Type
    Pneumatic Tyres
  • Product Type
    Wheelbarrows
  • Wheel Bearing
    Roller Bearing
  • Material
    Tubular Steel, Zinc Plated, Plastic
  • Capacity
    135L
  • Weight
    22kg
  • Wheel Width
    100mm
  • Wheel Diameter
    400mm
  • Width
    750mm
  • Height
    750mm
  • Length
    1600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome