PP 90 Wheel Barrow, Capacity 75 L, Polypropylene Tray

Order Code: ZT2728987S

£299.99 Inc VAT (20%)


Description

PP 90 wheel barrow, capacity 75 l, polypropylene tray. Supplied = assembled. Capacity = 75 l. Material = tubular steel, zinc plated. Wheel type = pneumatic tyres. Max. load = 135 kg. Height = 655 mm. Length = 1420 mm. Width = 680 mm. Wheel width = 100 mm. Wheel diameter = 400 mm. Weight = 12 kg. Product type = wheelbarrows. All-round transporter of proven design: the professional quality of the thermally shaped trays and precisely made tubular steel frame guarantee an above average service life despite daily use. Ball bearing or roller bearing mounted pneumatic rubber tyres with reinforced profile, 4 PR, as standard. Polypropylene tray, with slightly rounded front edge, zinc plated tubular steel frame, reinforced feet. Solid rubber wheels available on request.

See full description
Specifications for PP 90 Wheel Barrow, Capacity 75 L, Polypropylene Tray
  • Product Type
    Wheelbarrows
  • Supplied
    Assembled
  • Wheel Type
    Pneumatic Tyres
  • Load Capacity
    135kg
  • Material
    Tubular Steel, Zinc Plated
  • Capacity
    75L
  • Wheel Diameter
    400mm
  • Wheel Width
    100mm
  • Height
    655mm
  • Weight
    12kg
  • Length
    1420mm
  • Width
    680mm