Tool Wheelbarrow, Folding, Lockable, 4-ply Pneumatic Tyres

Order Code: ZT2716123S

£1,099.99 Inc VAT (20%)


Description

Tool wheelbarrow, folding, lockable, 4-ply pneumatic tyres. Supplied = assembled. Material = steel, powder coated. Colour = grey. Truck model = structure with carrying handles (900x500x430 mm) Wheel type = 4-ply pneumatic tyres. Wheel bearing = ball bearing. Weight = 41.4 kg. Feature = folding. Product type = wheelbarrows. Ergonomic handles. Can be folded and stacked. Lockable. Environmentally friendly and hardwearing powder coating.

See full description
Specifications for Tool Wheelbarrow, Folding, Lockable, 4-ply Pneumatic Tyres
  • Wheel Type
    4-ply Pneumatic Tyres
  • Supplied
    Assembled
  • Colour
    Grey
  • Product Type
    Wheelbarrows
  • Wheel Bearing
    Ball Bearing
  • Material
    Steel Powder Coated
  • Weight
    41.4kg
  • Features
    Folding