Universal Wheelbarrow, 80 L Steel Tray

Order Code: ZT2681558S

£369.99 Inc VAT (20%)


Description

Universal wheelbarrow, 80 l steel tray, 1+ items. Supplied = assembled. Capacity = 80 l. Material = steel, powder coated. Colour = grey. Wheel type = 4-ply pneumatic tyres. Max. load = 250 kg. Weight = 15.8 kg. Product type = wheelbarrows. Highly versatile. Practical. Move heavy objects easily. Durable steel tray.

Specifications for Universal Wheelbarrow, 80 L Steel Tray
  • Product Type
    Wheelbarrows
  • Colour
    Grey
  • Supplied
    Assembled
  • Load Capacity
    250kg
  • Wheel Type
    4-ply Pneumatic Tyres
  • Capacity
    80L
  • Material
    Steel Powder Coated
  • Weight
    15.8kg