Anti-graffiti Wrap OVERLAMINATES8588G/8590M 1372 mm x 50 M

Order Code: ZT5133226S

£2,299.99 Inc VAT (20%)


Description

Anti-graffiti protection film with gloss finish
Graffiti easily and completely removed
No "ghost images" after removal of coloured graffiti
UV protection




Suggested Applications

See full description
Specifications for Anti-graffiti Wrap OVERLAMINATES8588G/8590M 1372 mm x 50 M
  • Length
    50m
  • Width
    1372mm
  • Finish
    Gloss
  • Product Type
    Anti-graffiti Wrap

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome