Glass Protector Film 600mm x 25m
0
1

Glass Protector Film 600mm x 25m

Order Code: ZT1060936XCopy

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

Benefits:
• Easy roll out with no specialist applicator equipment required.
• Will not creep and wrinkle after application. Stays where it is put!
• Totally waterproof.
• Protects against expensive to clean spillages from paints, varnishes etc.
• Easily removed, will not leave a sticky residue.
• Can be left for up to 4 weeks *.
• Safer than dust sheets.

See full description
Specifications for Glass Protector Film 600mm x 25m
  • Product Type
    Glass Protector
  • Width
    600mm
  • Features
    Easy To Remove
    Easy to Use & Roll Out
    Protects Against Spillages & Soiling
    Waterproof
  • Colour
    Red
  • Thickness
    90mic
  • Length
    25m
  • MFR Part No.
    ROLLGLASS25

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome