Graphic Film 7755-431 Gold 1220 mm x 45.72 M

Order Code: ZT5133576S

£5,999.99 Inc VAT (20%)


Description

Creates a glossy chrome appearance
Clear, pressure sensitive adhesive
Can be applied to any plastic sheet





Suggested Applications
Creating printed graphics with a glossy chrome effect

See full description
Specifications for Graphic Film 7755-431 Gold 1220 mm x 45.72 M
  • Width
    1220mm
  • Finish
    Glossy
  • Size
    1220 mm x 45.72 M
  • Length
    45.72m
  • Colour
    Gold
  • Product Type
    Graphic Film

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome