Self Adhesive Window Film Smoke 45cm x 2m

Order Code: ZT4955788S

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 +£4.598%


Description

d-c-fix� Self Adhesive Window Film Smoke 45cm x 2m Self-adhesive embossed window film, ideal for adding privacy and d�cor to plain windows, glass doors or shower screens. Simply peel and stick, full removable with wipe-clean surface. No loss of light.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Self Adhesive Window Film Smoke 45cm x 2m
  • Colour
    Smoke
  • Type
    Self Adhesive Window Film
  • Width
    45cm
  • Length
    2m
  • Product Type
    Window Film

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome