Static Ciing Window Film Stripe Globe 15cm x 2m

Order Code: ZT4960421S

£6.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.590%
5 - 9£6.334%
10 - 19£6.068%
20 - 49£5.8012%
50 +£5.5416%


Description

d-c-fix� Static Ciing Window Film Stripe Globe 15cm x 2m Adheres to glass with water - no adhesive Provide privacy and decoration Easy to apply and fully removable Can be re-use 95% UV protection Can be used on windows, glazed doors and shower screens

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Static Ciing Window Film Stripe Globe 15cm x 2m
  • Product Type
    Window Film
  • Length
    2m
  • Width
    15cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome