Static Cling Window Film Bamboo 90cm x 1.5m

Order Code: ZT4961725S

£9.29 Inc VAT (20%)


Description

d-c-fix� Static Cling Window Film Bamboo 90cm x 1.5m Adheres to glass with water - no adhesive Provide privacy and decoration Easy to apply and fully removable Can be re-use 95% UV protection Can be used on windows, glazed doors and shower screens

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Static Cling Window Film Bamboo 90cm x 1.5m
  • Width
    90cm
  • Length
    1.5m
  • Product Type
    Static Cling Window Film

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome