Static Cling Window Film Milky 90cm x 2.1m

Order Code: ZT4961646S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.405%
10 +£10.7910%


Description

d-c-fix� Static Cling Window Film Milky 90cm x 2.1m Adheres to glass with water - no adhesive Provide privacy and decoration Easy to apply and fully removable Can be re-use 95% UV protection Can be used on windows, glazed doors and shower screens

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Static Cling Window Film Milky 90cm x 2.1m
  • Product Type
    Static Cling Window Film
  • Colour
    Milky
  • Width
    90cm
  • Height
    2.1m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome