Wrap Film 2080G13 1524 mm x 22.86M 60 In x 25 YD

Order Code: ZT5134145S

£929.99 Inc VAT (20%)


Description

3M� Wrap Film Series 2080 is developed specifically for vehicle personalisation from accents to full vehicle wraps
Optimised adhesive provides an exceptional installation experience*
Adhesive features updated 3M� Comply� technology with non-visible air release channels for bubble-free application*
3M� Controltac� technology features reduced initial tack for excellent repositionability*
Nearly 100 colors, patterns and textures include gloss and high gloss
Gloss and high gloss colors feature a protective film layer which reduces surface impressions and scratches
1524-mm-wide rolls allow for wrapping almost any vehicle section without seams

Suggested Applications
Vehicle Wraps

See full description
Specifications for Wrap Film 2080G13 1524 mm x 22.86M 60 In x 25 YD
  • Finish
    Gloss
    High Gloss
  • Width
    1524mm
  • Product Type
    Wrap Film
  • Length
    22.86m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome