3D Analogue Tester
0
1

3D Analogue Tester

Order Code: ZT1018010XCopy

£279.99 Inc VAT (20%)
£329.9915% off


Description

The New Generation of NC axis gauging equipment, for quick, accurate setting of all three axes (X, Y, Z) by analogue differential indicator. Suitable for all machine tools with CNC, NC or DRO and also for EDM/spark erosion tools - the stylus is electrically insulated from the spindle. Universal - one tool measures length, height, diameter and centre. The synchronous single needle allows greater needle displacement before reaching ‘12 o'clock’. A positive reading is given regardless of direction of axis movement. No calculations and no ‘trial and error' involved. Increases production and efficiency, reduces job time and operator requirement. The stylus is designed to break on a ‘nominal fracture' before the workpiece or tester can be damaged. Three plug in styli types can be changed in seconds without the use of special tools.
Pre-adjusted to a concentricity of 0.01mm maximum.
Indicator diameter: 50mm.
Clamping shank diameter: 16mm.

a. Measuring length
b. Measuring height
c. Establishing true centre and diameter of bores.
Insert stylus roughly in centre of bore, measure distance A and divide by 2 (P). Measure distance B in Y direction, across point P and divide by 2.
Result: true centre point (M).
Repeat measuring of distance A.

See full description
Specifications for 3D Analogue Tester
  • Length
    125mm
  • Product Type
    3D Axis Gauge
  • Shank Diameter
    16mm
  • Resolution
    0.01mm
  • Indicator Diameter
    50mm
  • MFR Part No.
    106000-2MM
  • Weight
    89g