436.1XRL-1 Outside Micrometer 0-1in Graduation .001in STR436X1

436.1XRL-1 Outside Micrometer 0-1in Graduation .001in STR436X1

Order Code: ZT1293702PCopy

£74.99 Inc VAT (20%)


Description

Starrett's popular precision External Micrometer is furnished with ratchet stop, lock nut and carbide measuring faces. Rigid one piece steel frame, ribbed for extra strength and tapered for use in narrow slots. Features Starrett's satin chrome finish for no glare and rust resistance. The Starrett 436.1XRL-1 Outside Micrometer has the following specification Size 0-1 in Graduation 0.001 in

Specifications for 436.1XRL-1 Outside Micrometer 0-1in Graduation .001in STR436X1
  • MFR Part No.
    CU9408
  • Type
    External
  • Graduations
    0.001in
  • System of Measurement
    Imperial
  • Micrometer Type
    External
  • Max. Measurement
    1in
  • Accuracy
    +/-0.0001in
  • Measuring Range
    0 - 1in
  • Additional Features
    Carbide Faces