0
1

Angle Dolly - PWT5039183C

Order Code: ZT2621710S

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 - 9£34.554%
10 +£33.118%


Description

This shrinking dolly is made from medium carbon steel.

Features and Benefits
• Heat-treated to the highest of standards
• Sand-blasted and polished finished
• Designed with an angle for access to specific areas on panels

See full description
Specifications for Angle Dolly - PWT5039183C
  • MFR Part No.
    91832
  • Number of Pieces
    1
  • Product Type
    Angle Dolly
  • Tool Application
    Panel
  • Tool Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome