0
1

Shrinking Dolly - PWT5039120H

Order Code: ZT2621783S

£40.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£40.990%
5 +£38.536%


Description

This shrinking dolly is made from medium carbon steel.

Features and Benefits
• Heat-treated to the highest of standards
• Sand-blasted and polished finished
• Ideally used to shrink panels where stretching has occurred

See full description
Specifications for Shrinking Dolly - PWT5039120H
  • MFR Part No.
    91207
  • Number of Pieces
    1
  • Product Type
    Shrinking Dolly
  • Tool Application
    Panel
  • Tool Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome