0
1

A3001FC Wireless Iflex AC Current Meter

Order Code: ZT1017983X

£289.99 Inc VAT (20%)
£319.999% off


Description

The iFlex™ Wireless Current Meter allows you to measure around awkward sized conductors or get into tight spaces and makes wire access easier.
• Contains: One true-rms flexible current meter and one iFlex i2500-10 Flexible Current Probe
• Measure up to 2500 A ac
• Use as a standalone meter or as part of the system
• Logging function for recording and saving up to 65,000 readings
• Inrush function
• Magnetic hanging strap

Rms current clamp meter that wirelessly relays measurements to other Fluke Connect™ enabled master units:
• Fluke 3000 FC DMM
• PC via optional pc3000 FC Adapter
• Fluke Connect Mobile app

See full description
Specifications for A3001FC Wireless Iflex AC Current Meter
  • MFR Part No.
    a3001FC
  • Includes
    True-RMS flexible current meter
    iFlex® i2500-10 Flexible Current Probe
  • DC voltage
    1000V
  • AC/DC current
    2500A
  • Additional Features
    Battery life of 400 hours
  • Weight
    220g
  • AC voltage
    1000V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome