Auto Range Digital Clamp Meter 1000A AC/DC
0
1
2
3
4

Auto Range Digital Clamp Meter 1000A AC/DC

Order Code: ZT1017966XCopy

£61.99each Inc VAT (20%)
£18,597.00 minimum order value
£63.993% off
QuantityPriceDiscount
1 - 1499£61.990%
1500 +£59.514%

Minimum order quantity: 300.
Currently unavailable

Description

Ideal for electrical troubleshooting & testing in commercial environments.
The AC/DC digital multimeter is capable of testing for the following;
- Telephone networks.
- Fuse connections.

AC voltage up to 750V.
DC voltage up to 1000V.
AC/DC current up to 1000A.
Resistance up to 60MW.
Frequency up to 100kHz.
Frequency from clamp up to 400Hz.
Diode testing facility.
Continuity Buzzer.
Clear display with LED backlight & data hold function.
Auto power off & low power indicator.
Auto range facility.
4 segments bar graph
Digital display count up to 3999.
Conforms to IEC 1010, CAT II 1000V and CAT III 600V.

Pack includes:
- Digital Clamp Multimeter
- Test probes
- 3x DC1.5V AAA batteries (installed)
- Instruction manual
- Protective case with carry handle

Product Dimensions: 140(W) x 58(D) x 260(H) mm
606g Gross Weight

See full description
Specifications for Auto Range Digital Clamp Meter 1000A AC/DC
  • MFR Part No.
    DM070
  • Resistance
    60MO
  • Additional Features
    Dimensions (W x D x H): 140 x 58 x 260mm.
  • Includes
    AAA Batteries (3)
    Digital Clamp Multimeter
    Instruction Manual
    Protective Case
    Test Probes
  • AC/DC current
    1000A
  • Weight
    606g
  • DC Voltage
    1000V
  • AC Voltage
    750V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome