0
1

ET5 AC/DC Electrical Tester 200A

Order Code: ZT1249815X

£169.99 Inc VAT (20%)


Description

A compact electrical tester that measures AC/DC voltage, resistance and AC/DC current.
It will also measure frequency, continuity and will take simultaneous measurement of current/voltage and frequency/voltage. This electrical tester can be used as a non-contact voltage indicator and has auto ranging, display hold and auto power off functions.

One of the forks has a forward facing LED light to illuminate the area in the front.


The benefits from the additional features of capacitance, temperature and duty cycle. A K-type thermocouple is included which allows temperature measurements of -35°C to 500°C.

A powerful LED torch is included in one of the forks.

See full description
Specifications for ET5 AC/DC Electrical Tester 200A
  • Weight
    200g
  • Includes
    TL17 Test Leads
    Instruction
    9V Battery
  • MFR Part No.
    MARET5
  • Resistance
    50MO
  • AC voltage
    600V
  • DC voltage
    600V
  • AC/DC current
    200A
  • Additional Features
    LED Torch
    Continuity & Diode Test
    Non-contact Voltage Indicator

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome