215-505-10 Dial Gauge Stand

Order Code: ZT1017379X

£899.99 Inc VAT (20%)


Description

With cast iron base for high stability with hardened serrated steel anvil, flatness 2mm. One piece bracket provides high rigidity, easy parallel adjustments and fine adjustment. Full stroke adjustment. Stem diameter: 3/8". Base size: 250 x 180mm. Height capacity: 300mm

Specifications for 215-505-10 Dial Gauge Stand
  • Height
    300mm
  • Stem Diameter
    3/8in
  • Product Type
    Dial Gauge Stnd
  • Material
    Steel
    Cast Iron