527-112 8" Vernier Depth Gauge

Order Code: ZT1017032X

£139.99 Inc VAT (20%)


Description

Measures the depth of bores, recesses and steps. Micro-lap finish on measuring faces and guideways. Measuring range:0-8''. Accuracy:0.001'',

Specifications for 527-112 8" Vernier Depth Gauge
  • Base Size
    3.93 x 0.25in
  • System of Measurement
    Imperial
  • MFR Part No.
    527-112
  • Weight
    300g
  • Graduations
    0.001in
  • Measurement Range
    0 - 8in
  • Accuracy
    0.001in
  • Product Type
    Depth Gauge
  • Additional Features
    Micro-Lap Finish
    Depth of Bores, Recesses

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome