Inc VAT (20%)
Fixed rod type with bases hardened, precision ground and micro-lapped. All other surfaces are satin chrome finished. The screw is also precision ground and lapped. Ratchet stop. Spanner wrench with each micrometer.
Accuracy:
Instrument error: ±3µm.
Flatness of reference face (bottom face of base):
1.3µm for 60mm/2.5" base.
2µm for 100mm/4" base.
Micrometer Head Feed:
+/-0.003 mm
Graduation:
0.001 in
Display Type:
Analogue
Number of Rods:
0
Additional Features:
Fixed Rod Model for Low-range Measurements,Hardened and Ground with a Micro-lapped Reference Surface,Two Base Size Models Available
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy