39493 115mm Steel Caliper Gauge

Order Code: ZT3813619S

£11.99 Inc VAT (20%)


Description

General purpose calipers with thumb wheel fine adjustment. Can be used for internal, external and depth measurements. Graduations shown in metric (cm/mm) and imperial inch marks.

Specifications for 39493 115mm Steel Caliper Gauge
  • System of Measurement
    Imperial & Metric
  • Measures
    External
    Internal
  • MFR Part No.
    39493
  • Measurement Range
    0 - 4.5in
    0 - 115mm
  • Additional Features
    Thumb Wheel Fine Adjustment
  • Material
    Stainless Steel
  • Weight Each
    90g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome