USB Cable for IP67 Caliper 06ADV380A

USB Cable for IP67 Caliper 06ADV380A

Order Code: ZT3300727S

£149.99 Inc VAT (20%)


Description

A Mitutoyo USB Input Tool SPC data cable with data push button connector to suit compatible measuring tools.

Features & Benefits:

-2m length cable
-Data button
-USB system for direct connection as a keypad format without software
driver (HID) or as a virtual COM port (VCP) with fixed COM port
assignment in Windows
-Windows 2000/XP/Vista/Windows 7 compatible

See full description
Specifications for USB Cable for IP67 Caliper 06ADV380A
  • MFR Part No.
    06AFM380A
  • To Suit
    IP67 Calipers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome