500-708-20 (0.01mm) Digital ABS Caliper Coolant Proof IP67 Blade W/o Output 0-300mm

500-708-20 (0.01mm) Digital ABS Caliper Coolant Proof IP67 Blade W/o Output 0-300mm

Order Code: ZT4934471SCopy

£369.99 Inc VAT (20%)


Description

Mitutoyo 500-708-20 (0.01mm) Digital ABS Caliper Coolant Proof IP67 Blade w/o Output 0-300mm

Specifications for 500-708-20 (0.01mm) Digital ABS Caliper Coolant Proof IP67 Blade W/o Output 0-300mm
  • Display Type
    Digital
  • Measurement Range
    0-300mm
  • Product Type
    Digital ABS Caliper