Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Test & Measurement Products
Calipers
Digital Calipers
Digital ABS Caliper Nib Style/Std. Jaws IP67, Inch/Metric, 0-12"/-0-300mm
By Mitutoyo
Order Code:
ZT4931660S
£549.99
Inc VAT (20%)
1
Add to basket
Get it in
5-10
working days
Available
GBP
549.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/digital-calipers/digital-abs-caliper-nib-style-std-jaws-ip67-inch-metric-0-12-inch-0-300mm/p/ZT4931660S
Add to quotation
View all Digital Calipers
Description
Digital ABS Caliper Nib Style/Std. Jaws IP67, Inch/Metric, 0-12"/-0-300mm"
Specifications
Specifications for Digital ABS Caliper Nib Style/Std. Jaws IP67, Inch/Metric, 0-12"/-0-300mm
Product Type
ABS Caliper
Display Type
Digital
Type
Digital ABS Caliper
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome