Measuring calliper digit.w.153mm mm/inch

Measuring calliper digit.w.153mm mm/inch

Order Code: ZT2469316SCopy

£56.99 Inc VAT (20%)
£59.995% off


Description

With inside and outside jaws Ground tips In sturdy plastic case incl. spare battery Precision roller adjustment With mm/inch switching With crossbill Ground beak ends In sturdy plastic case incl. spare battery Connection to PC interface Measured value fixation by locking screw

Specifications for Measuring calliper digit.w.153mm mm/inch
  • Product Type
    Measuring Callipers
  • Energy Source
    Button Cell
  • Measuring Range
    153mm
    6"in
  • Length
    250mm
  • Chemical Properties
    Lithium
  • Battery Type
    LR44
  • UN Number
    UN 3091
  • Height
    26mm
  • Width
    90mm
  • Storage
    Plastic box

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome